Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

First aid safety point

First aid safety point
1STAID-SAFETYPOINT

Art.-no. 0899520119

EAN 4099618327179

-,--
price per selected packing unit
| Individual prices for customers after login
First aid safety point

Art.-no. 0899520119

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Complete first aid set including crane-compatible sheet steel housing for construction sites

The comprehensive first-aid set includes:


  • 1x zinc-plated powder-coated sheet steel housing

  • 1x first aid case DIN 13169

  • 1x Elast plaster dispenser

  • 1x adhesive-free plaster

  • 1x plaster dispenser

  • 1x plaster strip

  • 1x plaster strip, long

  • 1x eye emergency station

  • 1x ABC powder fire extinguisher

  • 1x transport protection for ABC powder fire extinguisher

  • 2x document holders with frame, magnetic

  • 1x lighting

  • 1x ORSY®online label QR
Notice
  • For up to 100 employees in manufacturing and processing plants

  • For up to 50 employees on construction sites or at similar facilities
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

71 cm

Width

36 cm

Height

127 cm

Shelf life from production

36 Month

First aid safety point including:
Self-lighting LED light switch
1 x
Self-lighting LED light switch

SWTCH-MECH-LED-W.BATTERY

Description: Self-luminous light switch with high-quality COB (chip-on-board) LEDs
Quantity: 1 x
1 x
Emergency station for eyes

EYEWASH-WALLSTA-2BOTTLES

Description: In a dust-proof wall-mounted box
Quantity: 1 x
1 x
Dispenser For adhesive-free latex-free plasters

PLSTDSP-ELAST-L16XW10XH16CM

Quantity: 1 x
1 x
Adhesive-free plaster, blue, elastic, latex-free for all wounds and cuts

PLST-LATXF-ELAST-BLUE-6X450CM

Description: Very long-lasting even in food-processing areas
Quantity: 1 x
1 x
Plaster strips, long

PLST-L120XW20MM-30PCS

Description: For quickly attending to minor injuries
Quantity: 1 x
1 x
First aid safety point unequipped

1STAID-SAFETYPOINT-EMPTY

Quantity: 1 x
1 x
First-aid case DIN 13169

1STAIDCASE-DIN13169

Description: Suitable for stationary and mobile use
Quantity: 1 x
1 x
Plaster strips

PLST-L70XW25MM-45PCS

Description:
Number of pieces: 45 PCS
Elastic, individually packaged fabric plasters suitable for single use and for replenishing plaster dispensers
Quantity: 1 x
1 x
Plaster dispenser

PLSTDSP-EMPTY

Description:
Green
For quickly attending to minor injuries
Quantity: 1 x
2 x
Information frame, self-adhesive

DOCUHOLD-SA-A4-RED

Description: Self-adhesive and hinged information frame with magnetic closure for quick and easy exchange of documents.
Quantity: 2 x
1 x
Chain tensioner

RBRTENSSTRP-VEH-2HOOKS

Description:
Length: 1000 mm
For load securing on subassemblies and storage shelves
Quantity: 1 x
1 x
Fire extinguisher 6kg

FIREEXTING-EN3-6KG

Description: Powder fire extinguisher, conforms to EN 3 standard
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information