Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

First-aid kit for car DIN 13164:2022

First aid kit, DIN 13164 for cars
1STAIDBOX-CAR-DIN13164

Art.-no. 08995207
EAN 4038898792116
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
First-aid kit

Scope of delivery:


  • 1 x roll of adhesive plasters DIN 13 019 - A, 5x 2.5 cm

  • 1 x plaster assortment 14 pieces, DIN 13 019

  • 2 x skin wipes

  • 1 x dressing sachet DIN 13 151 - K

  • 2 x dressing sachets DIN 13 151 - M

  • 1 x dressing sachet DIN 13 151 - G

  • 1 x bandage DIN 13 152 - A

  • 2 x face masks Type 1 DIN EN 14683

  • 3 x elasticated bandages DIN 61 631 - MB - 8 rayon/cotton 8 cm x 4 m

  • 2 x elasticated bandages DIN 61 631 - MB - 6 rayon/cotton 6 cm x 4 m

  • 3 x compresses 100 x 100 mm; 1x 2 pcs; paper in accordance with DIN 58953-2

  • 1 x triangular bandage DIN 13 168 - D

  • 1 x pair of scissors DIN 58 279 - A 145

  • 1 x thermal blanket gold/silver 1600 x 2100 mm

  • 4 x disposable gloves

  • 1 x first aid brochure 6 languages

  • 1 x contents list
Notice

The content complies with the current DIN 13164:2022

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

DIN

13164

Length

255 mm

Width

166 mm

Height

80 mm

Material of crate

ABS

Spare parts for this product:
Refill set For first-aid bags

1STAID-REFILKIT-FOR-3PCS-ACCDTBAG

First-aid materials in accordance with DIN 13164-2022
x 10 pcs