Fire-retardant plugs With pipe shell
FPSTOPR-PIPE-140MM
Art.-no. 0893305452
EAN 4053479472515
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fast assembly
- Simple and cost-effective
- Easy to retrofit
- Halogen-free and solvent-free
- Subsequent installation at any time
- Wall and ceiling ducts fire protection stoppers S30/S60/S90 Z-19.15-2121
- Product approval Combi fire protection compound Z-19.11-2101
- Wall and ceiling ducts fire protection stoppers S30/S60/S90 Z-19.15-2121
- Product approval Combi fire protection compound Z-19.11-2101
Datasheets(X)
For use in system [E1.1]
Fire protection blocks and plugs [E1.1]
- Fire resistance class S30/S60/S90 in accordance with DIN 4102 Part 9
- For wall and ceiling ducts for electrical lines and for copper pipes up to 28 mm in diameter or steel pipes up to 54 mm in diameter (pipes with blocks only)
- Fire-retardant plugs are simply selected according to the diameter of the core drill hole and installed in both sides of the wall or ceiling, and the space between cables is closed with the Combi fire protection compound.
- Rectangular openings are closed off with the fire-retardant blocks. These must be installed tautly and in layers with an offset of the vertical joints.
Fire resistance rating | S90 |
Min. diameter | 108 mm |
Max. diameter | 144 mm |
Height | 150 mm |
Colour | Red, Dark red |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!