Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fire-retardant mortar

Fire protection mortar
FPMORT-20KG

Art.-no. 089330220
EAN 4038898397205
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Seals off fire and combustion gases, reduces temperature, seals off rooms, resistant to splash water and water jets (firefighting)
  • High yield

  • Good stability - therefore lower formwork effort

  • Does not cause corrosion on concrete steel reinforcements

  • Has a neutral effect on PVC cables

  • Suitable for pumping and for manual application

  • Resistant to ageing

  • Very good surface adhesion to steel, concrete, masonry
  • Wall and ceiling ducts, fire-resistant 120 minutes Z-19.53-2298

  • Wall and ceiling openings, fire-resistant Z-19.53-2499
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For processing in the system [A] + [B] + [G2] + [H] + [B2] + [F] + [F2] + [G3] + [H1] + [H2] + [H3]


  • Combination partition [A]

  • Fire partition M[B]

  • Pipe partition dB [G2]

  • Pipe partition Z [H]


  • For sealing wall and ceiling ducts with a fire resistance rating of fire-resistant and S 120 in accordance with DIN 4102, part 9, for cables, cable bundles, cable support systems and combination partitions

  • The sealing allows all kinds of electrical cables and wires (including fibre optic cables), cable bundles, cable support systems, single waveguides, single wires for control purposes, electrical installation pipes, flammable and non-flammable pipes to be used. Special applications such as hydraulic hoses, double solar tubes, air-conditioning split lines, vacuum lines, pneumatic lines and gas lines are possible.
Instructions
  • Add approximately 6 litres of water to a 20 kg bag, approximately 3 litres of water to a 10 kg bucket

  • 20 kg of dry mortar gives about 20 L of wet mortar

Weight of content

20 kg

Container

Sack

Fire resistance rating

Fire resistance of 120 minutes

Colour

Grey

Mixing ratio

6 l water for 20 kg

Max. processing time

60 min

Shelf life from production

12 Month

Min. processing temperature

5 °C

Conditions to maintain shelf life from production

cool and dry storage area

Viscosity/consistency

Powder

Max. moulded density

1.06 kg/dm³

Min. moulded density

1.04 kg/dm³

Min. compressive strength

2.5 N/mm²

Min. flexural strength

0.8 N/mm²

Max. flexural strength

1.5 N/mm²

Chemical basis

Cement and mineral additives

Max. compressive strength

5 N/mm²

Smell/fragrance

Odourless

DIN

4102-9

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mounting set for fire protection mortar

ASMBY-SET-F.FPMORT

Included in the scope of delivery are 2 identification plates, 1 approval, and 1 installation instructions
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 5
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 5
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information