Fire-retardant filler
Fire proetction putty
FPFILR-BUCKET-15KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Foams up in the event of a fire
- Permanently elastic
- Resistant to ageing
- Easy-to-apply filler
Yield
- The information on required amounts is an approximate indication
- For an opening size of 1 m², approx. 4.0 kg of fire-retardant filler is required
- The sealant must not be used in damp environments
- Must not be applied if the sealant is exposed to heavy rain, successive frost and thawing, UV radiation or splash water
- Must not be painted over as the paint coat would hamper foaming in the event of fire
- Storage: frost-free, 12 months
- System approval with fire partition W combination system [C] fire resistant Z-19.53-2567
- Product approval for fire-retardant filler Z-19.11-1388
- System approval with fire partition W1 system [C1] fire resistant Z-19.53-2568
Datasheets(X)
[C][C1]
- [C]
- [C1]
Container | Bucket |
Weight of content | 15 kg |
Colour | White |
Conditions to maintain shelf life from production | cool and frost-free storage |
Long-term elasticity | Yes |
Ultraviolet resistance | No |
Density | 1.35 g/cm³ |
pH value | Approx. 7.5 |
Viscosity | 60000 mPas |
Moulded density | 1.35 kg/dm³ |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!