Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fire-retardant filler

Fire proetction putty
FPFILR-BUCKET-15KG

Art.-no. 0893306015
EAN 4038898316305
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Intumescent, dispersion-based filling material for universal application
  • Foams up in the event of a fire

  • Permanently elastic

  • Resistant to ageing

  • Easy-to-apply filler


Yield


  • The information on required amounts is an approximate indication

  • For an opening size of 1 m², approx. 4.0 kg of fire-retardant filler is required
Notice
  • The sealant must not be used in damp environments

  • Must not be applied if the sealant is exposed to heavy rain, successive frost and thawing, UV radiation or splash water

  • Must not be painted over as the paint coat would hamper foaming in the event of fire

  • Storage: frost-free, 12 months
  • System approval with fire partition W combination system [C] fire resistant Z-19.53-2567

  • Product approval for fire-retardant filler Z-19.11-1388

  • System approval with fire partition W1 system [C1] fire resistant Z-19.53-2568
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

[C][C1]


  • [C]

  • [C1]

Container

Bucket

Weight of content

15 kg

Colour

White

Conditions to maintain shelf life from production

cool and frost-free storage

Long-term elasticity

Yes

Ultraviolet resistance

No

Density

1.35 g/cm³

pH value

Approx. 7.5

Viscosity

60000 mPas

Moulded density

1.35 kg/dm³

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Assembly set For soft bulk head combi

ASMBY-SET-(F.SFTBULKHD-COMBI)-MINRFBRBRD

Included in the scope of delivery are 2 identification plates, 1 approval, and 1 installation instructions
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 5
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information