Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fire-retardant divider

Fire protection divider
DIVIDR-(F.FPDCT-I)-50MM

Art.-no. 0973997062

EAN 4053479067452

-,--
price per selected packing unit
| Individual prices for customers after login
Fire-retardant divider

Art.-no. 0973997062

-,--
price per selected packing unit
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Divider for the I duct

Divider for separating the media laid in the I duct, e.g. general power supply AV and safety power supply SV

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height

12 x 46 mm

Length

2000 mm

Surface

Zinc plated

Material

Steel / steel

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fire protection duct T-piece I30/I60/I90/I120

PCE-T-F.FPDCT-I-260X100MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct T-piece I30/I60/I90/I120

PCE-T-F.FPDCT-I-400X120MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct inner corner I30/I60/I90/I120

INCRN-FP-F.FPDCT-I-80X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct inner corner I30/I60/I90/I120

INCRN-FP-F.FPDCT-I-200X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct I30/I60/I90/I120

FPDCT-I-80X50-PU2/2M

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 2 m
Fire protection duct I30/I60/I90/I120

FPDCT-I-200X50-PU2/2M

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 2 m
Fire protection duct I30/I60/I90/I120

FPDCT-I-260X100-PU2/2M

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 2 m
Fire protection duct I30/I60/I90/I120

FPDCT-I-400X120-PU2/2M

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 2 m
Fire protection duct inner corner I30/I60/I90/I120

INCRN-FP-F.FPDCT-I-260X100MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct inner corner I30/I60/I90/I120

INCRN-FP-F.FPDCT-I-400X120MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct outer corner I30/I60/I90/I120

EXCRN-FP-F.FPDCT-I-80X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct outer corner I30/I60/I90/I120

EXCRN-FP-F.FPDCT-I-200X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct outer corner I30/I60/I90/I120

EXCRN-FP-F.FPDCT-I-260X100MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct outer corner I30/I60/I90/I120

EXCRN-FP-F.FPDCT-I-400X120MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct cable version I30/I60/I90/I120

CBLOUTL-FP-F.FPDCT-I-50X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct bracket, coated I30/I60/I90/I120

BRKT-FP-F.FPDCT-I-1000X50X30MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct connection rail I30/I60/I90/I120

CONRL-FP-F.FPDCT-I-1000X80MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Assembly set for I30/I60/I90/I120 fire protection duct

ASMBY-SET-F.FPDCT-I-3PCS

For encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct end cap I30/I60/I90/I120 to be used in E4 system

ENDCAP-FP-F.FPDCT-I-80X50MM

End cap for metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct end cap I30/I60/I90/I120 to be used in E4 system

ENDCAP-FP-F.FPDCT-I-200X50MM

End cap for metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct end cap I30/I60/I90/I120 to be used in E4 system

ENDCAP-FP-F.FPDCT-I-260X100MM

End cap for metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct end cap I30/I60/I90/I120 to be used in E4 system

ENDCAP-FP-F.FPDCT-I-400X120MM

End cap for metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct flat square I30/I60/I90/I120

FLSQUAR-FP-F.FPDCT-I-80X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct flat square I30/I60/I90/I120

FLSQUAR-FP-F.FPDCT-I-200X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct flat square I30/I60/I90/I120

FLSQUAR-FP-F.FPDCT-I-260X100MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct flat square I30/I60/I90/I120

FLSQUAR-FP-F.FPDCT-I-400X120MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct T-piece I30/I60/I90/I120

PCE-T-F.FPDCT-I-80X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct T-piece I30/I60/I90/I120

PCE-T-F.FPDCT-I-200X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fire protection duct I30/I60/I90/I120

FPDCT-I-80X50-PU2/2M

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 2 m
Fire protection duct I30/I60/I90/I120

FPDCT-I-200X50-PU2/2M

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 2 m
Fire protection duct I30/I60/I90/I120

FPDCT-I-260X100-PU2/2M

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 2 m
Fire protection duct I30/I60/I90/I120

FPDCT-I-400X120-PU2/2M

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 2 m
Fire protection duct cable version I30/I60/I90/I120

CBLOUTL-FP-F.FPDCT-I-50X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct bracket, coated I30/I60/I90/I120

BRKT-FP-F.FPDCT-I-1000X50X30MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct connection rail I30/I60/I90/I120

CONRL-FP-F.FPDCT-I-1000X80MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Assembly set for I30/I60/I90/I120 fire protection duct

ASMBY-SET-F.FPDCT-I-3PCS

For encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct end cap I30/I60/I90/I120 to be used in E4 system

ENDCAP-FP-F.FPDCT-I-80X50MM

End cap for metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct end cap I30/I60/I90/I120 to be used in E4 system

ENDCAP-FP-F.FPDCT-I-200X50MM

End cap for metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct end cap I30/I60/I90/I120 to be used in E4 system

ENDCAP-FP-F.FPDCT-I-260X100MM

End cap for metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct end cap I30/I60/I90/I120 to be used in E4 system

ENDCAP-FP-F.FPDCT-I-400X120MM

End cap for metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct flat square I30/I60/I90/I120

FLSQUAR-FP-F.FPDCT-I-80X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct flat square I30/I60/I90/I120

FLSQUAR-FP-F.FPDCT-I-200X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct flat square I30/I60/I90/I120

FLSQUAR-FP-F.FPDCT-I-260X100MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct flat square I30/I60/I90/I120

FLSQUAR-FP-F.FPDCT-I-400X120MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct T-piece I30/I60/I90/I120

PCE-T-F.FPDCT-I-80X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct T-piece I30/I60/I90/I120

PCE-T-F.FPDCT-I-200X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct T-piece I30/I60/I90/I120

PCE-T-F.FPDCT-I-260X100MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct T-piece I30/I60/I90/I120

PCE-T-F.FPDCT-I-400X120MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct inner corner I30/I60/I90/I120

INCRN-FP-F.FPDCT-I-80X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct inner corner I30/I60/I90/I120

INCRN-FP-F.FPDCT-I-200X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct inner corner I30/I60/I90/I120

INCRN-FP-F.FPDCT-I-260X100MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct inner corner I30/I60/I90/I120

INCRN-FP-F.FPDCT-I-400X120MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct outer corner I30/I60/I90/I120

EXCRN-FP-F.FPDCT-I-80X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct outer corner I30/I60/I90/I120

EXCRN-FP-F.FPDCT-I-200X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct outer corner I30/I60/I90/I120

EXCRN-FP-F.FPDCT-I-260X100MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct outer corner I30/I60/I90/I120

EXCRN-FP-F.FPDCT-I-400X120MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information