Fire-retardant divider
Fire protection divider
DIVIDR-(F.DCTFP-I)-120MM
Art.-no. 0973997064
EAN 4053479067476
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Divider for separating the media laid in the I duct, e.g. general power supply AV and safety power supply SV
Datasheets(X)
Width x height | 12 x 116 mm |
Length | 2000 mm |
Surface | Zinc plated |
Material | Steel / steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!