Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Combination fire protection putty

Fire protection mass combination
FPPUTY-COMBO-310ML

Art.-no. 0893305458
EAN 4053479410364
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For sealing round or square openings
  • Suitable for core drill holes from 55 to 240 mm diameter

  • Quick mounting

  • Simple and cost-effective

  • Easy retrofitting

  • Halogen and solvent-free

  • Retrofitting possible at any time
Notice

The exact details of the bulkhead can be found in general construction type approvals Z-19.53-2374 and Z-19.53-2382.

  • Wall and ceiling ducts, fire-resistant, fire protection blocks, fire-resistant Z-19.53-2374

  • Wall and ceiling ducts, fire-resistant stoppers, fire-retardant (fh) 30 minutes, highly fire-retardant (hfh) 60 minutes, fire-resistant (fb) 90 minutes Z-19.53-2382

  • Product approval Combi fire protection compound Z-19.11-2101
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For installing in system [E1.1] with fire protection blocks and plugs [E1.1]



Fire protection plugs:


  • Fire resistance class fire-retardant (fh) 30 minutes, highly fire-retardant (hfh) 60 minutes, fire-resistant (fb) 90 minutes

  • For wall and ceiling ducts for electrical lines and for copper pipes up to 28 mm in diameter or steel pipes up to 54 mm in diameter (pipes with blocks only)


Fire protection blocks:


  • Fire resistance: Fire-resistant (fb) for 90 minutes

  • For wall and ceiling ducts of installations consisting of a mixture of electrical wires, flammable pipes and non-flammable pipes.
Instructions
  • Fire-retardant plugs are simply selected according to the diameter of the core drill hole and installed in both sides of the wall or ceiling, and the space between cables is closed with the Combi fire protection compound.

  • Close off rectangular openings with the fire protection blocks. Install the blocks taut and in layers, with the vertical joints offset.

Container

Cartridge

Contents

310 ml

Fire resistance rating

Fire resistant

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fire protection stoppers

FPSTOPR-65MM

For sealing round openings
x 4 pcs
Fire protection stoppers

FPSTOPR-78MM

For sealing round openings
x 4 pcs
Fire protection stoppers

FPSTOPR-107MM

For sealing round openings
x 4 pcs
Fire protection stoppers

FPSTOPR-122MM

For sealing round openings
x 4 pcs
Fire protection stoppers

FPSTOPR-134MM

For sealing round openings
x 4 pcs
Fire protection stoppers

FPSTOPR-165MM

For sealing round openings
x 2 pcs
Fire protection stoppers

FPSTOPR-200MM

For sealing round openings
x 2 pcs
Fire protection stoppers

FPSTOPR-250MM

For sealing round openings
x 2 pcs
Fire-retardant plugs With pipe shell

FPSTOPR-PIPE-140MM

For sealing round openings. Fire resistance category S30/S60/S90 in accordance with DIN 4102, part 9
x 1 pcs
Fire-retardant plugs With pipe shell

FPSTOPR-PIPE-98MM

For sealing round openings. Fire resistance category S30/S60/S90 in accordance with DIN 4102, part 9
x 2 pcs
Combination fire protection block

FPBLOCK-144X200X60MM

For closing off angular openings. Fire resistance category fire-resistant
Combination fire protection block

FPBLOCK-VACUU-144X200X60MM

For closing off angular openings. Fire resistance category fire-resistant
x 4 pcs
Assembly set For fire protection block/plugs

ASMBY-SET-(F.FPBLOCK/FPPLG)

Included in the scope of delivery are 2 identification plates, 1 approval, and 1 installation instructions
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information