Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fire-retardant coating

Fire protection coating
FPCOAT-BUCKET-6KG

Art.-no. 0893303006

EAN 4038898316206

-,--
price per selected packing unit
| Individual prices for customers after login
Fire-retardant coating

Art.-no. 0893303006

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Intumescent, dispersion-based coating for universal application - easy application with brush, roller or spray gun
  • Foams up in the event of a fire

  • Permanent elasticity

  • Resistant to ageing

  • Easy application with brush, roller or spray gun
Notice
  • The sealant must not be used in damp environments

  • Do not apply if the sealant is exposed to heavy rain, successive frost and thawing, UV radiation or splash water

  • Do not paint over as this would hamper foaming in the event of fire

  • Storage: Frost-free, shelf life 12 months

Product approval for fire protection coating Z-19.11-1389 System approval for fire partition W1 system <[C1]/> fire resistant Z-19.53-2568

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For use in <[C1]/> + <[D1]/> systems


  • Fire partition W1 <[C1]/>fire protection foam 90 <[D1]/>


Intumescent, dispersion-based coating for universal application. Viscosity: approx. 30,000 mPa S

Instructions

Yield


  • The information on required amounts is derived from approximate indications calculated without cables

The exact amount required will depend on the size of the opening, cable quantity and the number of cable conduits


  • For an opening of 1 m2, approximately 3.0 kg of fire protection coating is required

Container

Bucket

Weight of content

6 kg

Colour

White

Conditions to maintain shelf life from production

cool, dry and frost-free storage area

Shelf life from production

12 Month

Moulded density

1.3 kg/dm³

Ultraviolet resistance

No

pH value

7.5

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Assembly set for soft bulk head combi

ASMBY-SET-(F.SFTBULKHD-COMBI)-MINRFBRBRD

Included in the scope of delivery are 2 identification plates, 1 approval, and 1 installation instructions
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 5
Cotton flocking on the inside
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 3
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 3
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 4
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information