Fire protection stoppers
Fire protection stoppers
FPSTOPR-78MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Suitable for core diameters from 55 to 240 mm
- Rapid assembly
- Simple and cost-effective
- Easy to retrofit
- Halogen-free and solvent-free
- Subsequent installation at any time
For detailed information on the partition, please refer to the general type approval Z-19.53-2382.
- Wall and ceiling ducts, fire-resistant stoppers, fire-retardant (fh) 30 minutes, highly fire-retardant (hfh) 60 minutes, fire-resistant (fb) 90 minutes Z-19.53-2382
- Product approval Combi fire protection compound Z-19.11-2101
For use in system [E1.1]
Fire protection blocks and plugs [E1.1]
- Fire resistance class fire-retardant (fh) 30 minutes, highly fire-retardant (hfh) 60 minutes, fire-resistant (fb) 90 minutes
- For wall and ceiling ducts for electrical lines and for copper pipes up to 28 mm in diameter or steel pipes up to 54 mm in diameter (pipes with blocks only)
- Fire-retardant plugs are simply selected according to the diameter of the core drill hole and installed in both sides of the wall or ceiling, and the space between cables is closed with the Combi fire protection compound.
- Rectangular openings are closed off with the fire-retardant blocks. These must be installed tautly and in layers with an offset of the vertical joints.
Fire resistance rating | Fire resistant |
Min. diameter | 81 mm |
Max. diameter | 86 mm |
Height | 60 mm |
Suitable for | Core drilling up to 78 mm |
Colour | Red, Dark red |
Datasheets (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt