Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fire protection starter set, interior pipe flashing System F3

Fire prot. pipe collar intum starter set 3 pcs
STARTER SET FIRE PROTECT. PIPE COL. INT.

Art.-no. 0988046090

EAN 4099618923241

-,--
price per selected packing unit
| Individual prices for customers after login
Fire protection starter set, interior pipe flashing System F3

Art.-no. 0988046090

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Simple set for erecting the F3 system - I Plus/I Iso pipe penetration seal

Prefabricated set consisting of the system components or products for installing system F3 - I Plus/I Iso pipe penetration seal


  • Intumescent pipe wrap as pipe flashing

  • MG III fire protection cement as ring gap seal

  • Installation set (approval and 2x name plates)
Notice

Further details and documentation on the system can be found at www.wuerth.de/brandschutz

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Interior pipe flashing as a wall and ceiling penetration seal system for insulated and non-insulated pipes made of plastic



I Plus: with pipe outside diameter up to 160 mm for walls and 200 mm for ceilings



I Iso: with outside pipe diameter up to 110 mm in ceilings and walls.



  • For pipes made from PVC-U, PVC-HI, PVC-C, PP

  • For pipes made from PE-HD, LDPE, PP, ABS, ASA, PE-X, PB, styrene copolymers

  • Acoustic-decoupling wastewater pipes such as Rehau Raupiano; Skolan; Friaphon; Wavin AS; Wavin Si Tech; Polokal NG; Geberit DB 20

Number of pieces in assortment/set

3 PCS

Fire protection starter set, interior pipe flashing System F3 including:
1 x
Intumescent strip

PIPSLEV-(INTUM-STR)-50MM-12,5M

Description: As pipe sleeve
Quantity: 1 x
1 x
Assembly set for pipe partition I

ASMBY-SET-(F.PIPPRTION-I)

Description: Included in the scope of delivery are 2 identification plates, 1 approval, and 1 installation instructions
Quantity: 1 x
1 x
MG III fire protection cement

FPCMNT-MGIII-15KG

Description: Mortar belonging to mortar group III in accordance with DIN 1053-1, classified as building material A1 in accordance with DIN 4102-4
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information