Fire protection foam FZ plus
Fire protection foam FZ plus
FPFM-JDF-FZPLUS-600ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Very fast-curing two-component foam
- No preliminary or intermediate wetting, foam cures chemically
- Dimensionally stable foam, no pressure required
- Quick application
- High foam yield
- Insulates heat
- Can be plastered over or painted once cured
- Resistant to ageing, but not UV-resistant
- Outstanding installation properties; foam adheres very well and does not run.
- No pre-wetting necessary/doubles in volume when extinguished
- Dimensional stability: Shrinkage approximately 2 %
- Store in a frost-free place
- Apply in well ventilated areas
- Not for connection joints subject to expansion
- Store in a cool and dry place
- Please adhere strictly to safety instructions
- ABP P-NDS04-868
- T 30/RS doors
Datasheets(X)
For application in system L1 - joint system B1 L1
- For sealing joints and cavities with B1 requirements, fire retardant
- T 30 building doors from neuform-Türenwerk
- Precise installation instructions can be found in the general construction test certificate and the door approvals from neuform-Türenwerk
Contents | 600 ml |
Chemical basis | Isocyanate |
Colour | Light red |
Container | Can |
Min. processing temperature for can | 15 °C |
Yield (volume) approx. | 20 l |
Conditions for yield | at 23°C and 50% humidity |
Yield (volume) approx./conditions | 20 l / at 23°C and 50% humidity |
Building material class | B1 - Of low flammability |
Building material class conditions | in accordance with DIN 4102-1 |
Shelf life from production | 9 Month |
Conditions to maintain shelf life from production | at 20°C |
Product weight (per item) | 835 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!