Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fire protection foam 90

Fire protection foam 90
FPFM-90-CBL-625ML

Art.-no. 0893303100
EAN 4038898122401
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
Two-component fire protection foam with silicone base and outstanding fire protection properties
  • Easy and quick sealing

  • Especially well-suited for retrofitting

  • Installation depth of just 15 cm

  • No coating is required on cables under a diameter of 20 mm, cables larger than 20 mm should be coated with fire-retardant coating article No. 0893303006

  • Fittings can be cut to any size

  • 1 year shelf life even if used several times
Proof of Performance
  • Wall and ceiling ducts fire-resistant Z-19.53-2358

  • Wall and ceiling ducts fire-resistant R90 Z-19.53-2538
Notice
  • Flammable pipes are to be processed with the Würth intumescent strip [68] according to approval Z-19.53-2538

  • Use suitable valve pliers

  • Only for solid parts (with S 90 cable partitions). For pipe partitions, can also be used in light partition walls.
Clean opening
Affix ID plate
Introduce fire protection foam 90 (optionally, insert a shaped piece)
Smooth surface
  • Wall and ceiling ducts fire-resistant Z-19.53-2358

  • Wall and ceiling ducts fire-resistant R90 Z-19.53-2538
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For installation in system [D1] with fire protection foam 90 [D1]



  • For wall and ceiling ducts with a fire resistance class of "fire-resistant" in accordance with DIN 4102, part 9 for cables, cable bundles and cable support systems.

  • For wall and ceiling ducts with a fire resistance rating of "fire-resistant" in accordance with DIN 4102, part 11 for flammable and non-flammable pipes.

  • For walls and ceilings up to a maximum opening size of 500 cm2. The maximum height of 20 cm or maximum width of 50 cm may not be exceeded. For fire-resistant pipe ducts, an opening diameter of 25 cm must not be exceeded.
Instructions
  • Always shake can well before use

  • Fittings can be cut to any size

  • If work is interrupted for longer than 5 minutes, replace the adapter

  • Only for solid parts (with fire-resistant cable partitions)

When used with fire-resistant pipe partitions, can also be used in non-load bearing partitions


  • Once the can is open, clean the valves with silicone remover art. no. 0893222600 and shake

Contents

625 ml

Container

Can

Colour

Light grey (bright grey)

Fire resistance rating

Fire resistant

Yield (volume) approx.

900 cm³

Min. ambient processing temperature

0 °C

Shelf life from production

12 Month

Dimensions
Dimensionsfire-resistant Z-19.53-2358 fire-resistant Z-19.53-2358
Wall thickness≥ 100 mm≥ 100 mm
Ceiling thickness≥ 150 mm≥ 150 mm
Max. carcass opening≤ 500 cm2, however not higher than 20 cm or wider than 50 cm≤ 500 cm2, however not higher than 20 cm or wider than 50 cm, or dia. ≤ 25 cm
Installation depth≥ 150 mm≥ 150 mm
Installation of flammable pipes with Würth intumescent strips
Pipe outside dia.No. of windings
Dia. ≤ 32 mm1 layer
32 mm ≤ dia. ≤ 75 mm3 layers
75 mm ≤ dia. ≤ 110 mm4 layers
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Valve pliers For fire protection foam 90

VLVEPLRS-(F.FPFM-90)

x 1 pcs
Spray tube for fire protection foam 90

SPRTUB-(F.FPFM-90)-350MM

350 mm long
x 3 pcs
Assembly set For BS 90 fire protection foam

ASMBY-SET-(F.FPFM-90)

Included in the scope of delivery are 2 identification plates, 1 approval, and 1 installation instructions
x 1 pcs
Fire protection foam 90 assortment case

FPFM-90-KIT

Fire-retardant foam for simple and fast sealing. Especially well-suited for retrofitting.
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Silicone remover

SILREM-AEROSOLCAN-600ML

For professional cleaning and degreasing before applying adhesives or painting
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
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 3
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 4
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information