Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fire protection duct wall connection collar I30/I60/I90/I120

Wall connection collar I30/I60/I90/I120
WLCONCOLAR-F.FPDCT-I-200X50MM

Art.-no. 0973997082

EAN 4056807240442

-,--
price per selected packing unit
| Individual prices for customers after login
Fire protection duct wall connection collar I30/I60/I90/I120

Art.-no. 0973997082

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Wall connection collar for fire protection I-duct for encapsulation of combustibles with active fire suppression
  • No propagation of fire in the duct; actively inhibits fire

  • Low space requirements as virtually the entire duct cross-section is usable

  • Fast, simple installation; easily mountable, self-closing components

  • Dust-free installation

  • Simple fastening, even directly on ceilings or walls

  • Easily accessible, therefore maintenance-friendly; easy and simple to add to installation at a later stage

  • Cable versions available with metal or plastic cable fittings in accordance with EN 60 423

  • Dimensionally stable

  • Interior coating begins to react at +200°C

  • Low tare weight


Special designs also deliverable via special order:


Two-sided, three-sided, four-sided, round duct, stainless steel duct, surfaces in RAL colours

Notice
  • Where cables and pipes are placed directly on the element, the permissible total weight resulting from cable and pipe weight ≤ 34 kg/m.

  • Store dry and frost-free
  • General technical approval Z-19.30-2214

  • Fire resistance duration I 30 to I 120
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in system E4


Fire protection duct I 30/I 60/I 90/I 120 for encapsulation of combustibles



  • Escape and rescue routes, as well as in essential corridors and stairwells

  • Suitable for cables, flammable pipes and non-flammable pipes with flammable synthetic rubber insulation

  • The I-duct can be routed through fire-resistant solid and lightweight partition walls

  • Duct itself can act as a cable conduit
Instructions

When installing the fire protection duct, observe the installation instructions and test certificate no. P-MPA-E-09-011

Width x height

200 x 50 mm

Length

30 mm

Fire resistance rating

I30, I60, I90, I120

Surface

Zinc plated

Material

Steel / steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information