Fire protection duct end cap I30/I60/I90/I120 to be used in E4 system
Fire protection end cap I30/I60/I90/I120
ENDCAP-FP-F.FPDCT-I-80X50MM
Art.-no. 0973997071
EAN 4050642871519
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No propagation of fire in the duct; actively inhibits fire
- Low space requirements as virtually the entire duct cross-section is usable
- Fast, simple installation; easily mountable, self-closing components
- Dust-free installation
- Simple fastening, even directly on ceilings or walls
- Easily accessible, therefore maintenance-friendly; easy and simple to add to installation at a later stage
- Cable versions available with metal or plastic cable fittings in accordance with EN 60 423
- Dimensionally stable
- Interior coating begins to react at +200°C
- Low tare weight
Special designs also deliverable via special order:
Two-sided, three-sided, four-sided, as well as round duct and stainless steel duct, surfaces in RAL colours
- General type approval Z-19.30-2214
- Fire resistance rating I 30 to I 120
- Where cables and pipes are placed directly on the element, the permissible total weight resulting from cable and pipe weight ≤ 34 kg/m.
- Store dry and frost-free
Install fire-protection duct in accordance with the general construction test certificate (ABP), plan and prepare cable outlets.
Fill with cables or pipes and close off outlets in accordance with ABP
Close and screw on cover and execute wall ducts or wall connections in accordance with ABP.
- General type approval Z-19.30-2214
- Fire resistance rating I 30 to I 120
Datasheets(X)
- For use in system E4 — fire protection duct I30/I60/I90/I120 for encapsulating fire loads
- In escape and rescue routes, hallways and staircases as required
- Suitable for cables, flammable pipes and non-flammable pipes with flammable synthetic rubber insulation
- The I-duct can be routed through fire-resistant solid and light partition walls
- Duct itself can act as a cable conduit
The installation instructions and general type approval Z-19.30-2214 must be strictly observed when installing the fire protection duct.
Width x height | 80 x 50 mm |
Length | 30 mm |
Fire resistance rating | I30, I60, I90, I120 |
Surface | Zinc plated |
Colour | Silver grey |
Material | Steel / steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!