Fire protection duct end cap I30/I60/I90/I120 To be used in E4 system
Fire protection end cap I30/I60/I90/I120
ENDCAP-FP-F.FPDCT-I-30X30MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- No propagation of fire in the duct; actively inhibits fire
- Low space requirements as virtually the entire duct cross-section is usable
- Fast, simple installation; easily mountable, self-closing components
- Dust-free installation
- Simple fastening, even directly on ceilings or walls
- Easily accessible, therefore maintenance-friendly; easy and simple to add to installation at a later stage
- Cable versions available with metal or plastic cable fittings in accordance with EN 60 423
- Dimensionally stable
- Interior coating begins to react at +200°C
- Low tare weight
Special designs also deliverable via special order:
Two-sided, three-sided, four-sided, as well as round duct and stainless steel duct, surfaces in RAL colours
- Where cables and pipes are placed directly on the element, the permissible total weight resulting from cable and pipe weight ≤ 34 kg/m.
- Store dry and frost-free
- General type approval Z-19.30-2214
- Fire resistance rating I 30 to I 120
- For use in system E4 — fire protection duct I30/I60/I90/I120 for encapsulating fire loads
- In escape and rescue routes, hallways and staircases as required
- Suitable for cables, flammable pipes and non-flammable pipes with flammable synthetic rubber insulation
- The I-duct can be routed through fire-resistant solid and light partition walls
- Duct itself can act as a cable conduit
The installation instructions and general type approval Z-19.30-2214 must be strictly observed when installing the fire protection duct.
Width x height | 30 x 30 mm |
Length | 30 mm |
Fire resistance rating | I30, I60, I90, I120 |
Surface | Zinc plated |
Colour | White |
Material | Steel / steel |
Datasheets (0)
Certificates/ Documents (3)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt