Fire protection duct bracket, coated I30/I60/I90/I120
Fire protection bracket I30/I60/I90/I120
BRKT-FP-F.FPDCT-I-1000X50X30MM
Art.-no. 0973997065
EAN 4049557600079
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No propagation of fire in the duct; actively inhibits fire
- Low space requirements as virtually the entire duct cross-section is usable
- Fast, simple installation; easily mountable, self-closing components
- Dust-free installation
- Simple fastening, even directly on ceilings or walls
- Easily accessible, therefore maintenance-friendly; easy and simple to add to installation at a later stage
- Cable versions available with metal or plastic cable fittings in accordance with EN 60 423
- Dimensionally stable
- Special designs also deliverable via special order: Two-sided, three-sided, four-sided, round duct, stainless steel duct, surfaces in RAL colours
- Interior coating begins to react at +200°C
- Low tare weight
- General technical approval Z-19.30-2214
- Fire resistance duration I 30 to I 120
- Where cables and pipes are placed directly on the element, the permissible total weight resulting from cable and pipe weight ≤ 34 kg/m.
- Store dry and frost-free
Install fire-protection duct in accordance with the general construction test certificate (ABP), plan and prepare cable outlets.
Fill with cables or pipes and close off outlets in accordance with ABP
Close and screw on cover and execute wall ducts or wall connections in accordance with ABP.
- General technical approval Z-19.30-2214
- Fire resistance duration I 30 to I 120
Datasheets(X)
For use in system E4
Fire protection duct I 30/I 60/I 90/I 120 for encapsulation of combustibles
- Escape and rescue routes, as well as in essential corridors and stairwells
- Suitable for cables, flammable pipes and non-flammable pipes with flammable synthetic rubber insulation
- The I-duct can be routed through fire-resistant solid and lightweight partition walls
- Duct itself can act as a cable conduit
When installing the fire protection duct, make sure to comply with the installation instructions and test certificate no. P-MPA-E-09-011.
Width x height | 50 x 30 mm |
Length | 1000 mm |
Fire resistance rating | I30, I60, I90, I120 |
Surface | Zinc plated |
Colour | Silver grey |
Material | Steel / steel |