Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fire protection duct T-piece I30/I60/I90/I120

Fire protection t-piece I30/I60/I90/I120
PCE-T-F.FPDCT-I-30X30MM

Art.-no. 0973997128

EAN 4056807240510

-,--
price per selected packing unit
| Individual prices for customers after login
Fire protection duct T-piece I30/I60/I90/I120

Art.-no. 0973997128

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Metal fire protection duct for encapsulation of fire loads with active fire retardation
  • No propagation of fire in the duct; actively inhibits fire

  • Low space requirements as virtually the entire duct cross-section is usable

  • Fast, simple installation; easily mountable, self-closing components

  • Dust-free installation

  • Simple fastening, even directly on ceilings or walls

  • Easily accessible, therefore maintenance-friendly; easy and simple to add to installation at a later stage

  • Cable versions available with metal or plastic cable fittings in accordance with EN 60 423

  • Dimensionally stable

  • Special designs also deliverable via special order: Two-sided, three-sided, four-sided, round duct, stainless steel duct, surfaces in RAL colours

  • Interior coating begins to react at +200°C

  • Low tare weight
Proof of Performance
  • General technical approval Z-19.30-2214

  • Fire resistance duration I 30 to I 120
Notice
  • Where cables and pipes are placed directly on the element, the permissible total weight resulting from cable and pipe weight ≤ 34 kg/m.

  • Store dry and frost-free
Instructions

Install fire-protection duct in accordance with the general construction test certificate (ABP), plan and prepare cable outlets.

Fill with cables or pipes and close off outlets in accordance with ABP

Close and screw on cover and execute wall ducts or wall connections in accordance with ABP.

  • General technical approval Z-19.30-2214

  • Fire resistance duration I 30 to I 120
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in system E4


Fire protection duct I 30/I 60/I 90/I 120 for encapsulation of combustibles



  • Escape and rescue routes, as well as in essential corridors and stairwells

  • Suitable for cables, flammable pipes and non-flammable pipes with flammable synthetic rubber insulation

  • The I-duct can be routed through fire-resistant solid and lightweight partition walls

  • Duct itself can act as a cable conduit
Instructions

The installation instructions and general type approval Z-19.30-2214 must be strictly observed when installing the fire protection duct.

Width x height

30 x 30 mm

Length

30 mm

Fire resistance rating

I30, I60, I90, I120

Surface

Zinc plated

Colour

White

Material

Steel / steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information