Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fire protection duct I30/I60/I90/I120

Fire protection duct I30/I60/I90/I120
FPDCT-I-80X50-PU2/2M

Art.-no. 0973997001

EAN 4049557681948

-,--
price per selected packing unit
| Individual prices for customers after login
Fire protection duct I30/I60/I90/I120

Art.-no. 0973997001

-,--
price per selected packing unit
Quantity
PU
x 2 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Metal fire protection duct for encapsulation of fire loads with active fire retardation
  • No propagation of fire in the duct; actively inhibits fire

  • Low space requirements as virtually the entire duct cross-section is usable

  • Fast, simple installation; easily mountable, self-closing components

  • Dust-free installation

  • Simple fastening, even directly on ceilings or walls

  • Easily accessible, therefore maintenance-friendly; easy and simple to add to installation at a later stage

  • Cable versions available with metal or plastic cable fittings in accordance with EN 60 423

  • Dimensionally stable

  • Special designs also deliverable via special order: Two-sided, three-sided, four-sided, round duct, stainless steel duct, surfaces in RAL colours

  • Fire resistance rating I 30 to I 120

  • Interior coating begins to react at +200°C

  • Low tare weight
Notice
  • Where cables and pipes are directly supported, the permissible total weight resulting from cable and pipe dead weight is ≤ 34 kg/m

  • Store in a dry and frost-free place

  • When installing the fire protection duct, closely observe the installation instructions and approval Z-19.30-2214

DIBt National technical approval Z-19.30-2214

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in system E4


Fire protection duct I 30/I 60/I 90/I 120 for encapsulation of combustibles



  • Escape and rescue routes, as well as in essential corridors and stairwells

  • Suitable for cables, flammable pipes and non-flammable pipes with flammable synthetic rubber insulation

  • The I-duct can be routed through fire-resistant solid and lightweight partition walls

  • Duct itself can act as a cable conduit
Instructions

The installation instructions and general type approval Z-19.30-2214 must be strictly observed when installing the fire protection duct.

Width x height

80 x 50 mm

Length

2000 mm

Colour

Silver grey

Fire resistance rating

I30, I60, I90, I120

Surface

Zinc plated

Material

Steel / steel

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Blind rivet, open, with break mandrel and flat head ISO 15979, dome head, steel/steel

RIV-ISO15979-ST/ST-A2K-(0,5-3,0)-3,2X6,0

Assembly set for I30/I60/I90/I120 fire protection duct

ASMBY-SET-F.FPDCT-I-3PCS

For encapsulation of fire loads with active fire retardation
x 1 pcs
Pan head tapping screw, shape F with recessed head DIN 7981, steel, zinc-plated, blue passivated (A2K), round head, PH drive

SCR-PANHD-DIN7981-F-H2-(A2K)-4,2X9,5

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fire protection duct cable version I30/I60/I90/I120

CBLOUTL-FP-F.FPDCT-I-50X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct bracket, coated I30/I60/I90/I120

BRKT-FP-F.FPDCT-I-1000X50X30MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct connection rail I30/I60/I90/I120

CONRL-FP-F.FPDCT-I-1000X80MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct end cap I30/I60/I90/I120 to be used in E4 system

ENDCAP-FP-F.FPDCT-I-80X50MM

End cap for metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire-retardant divider

DIVIDR-(F.FPDCT-I)-50MM

Divider for the I duct
x 5 pcs
Fire-retardant divider

DIVIDR-(F.FPDCT-I)-100MM

Divider for the I duct
x 5 pcs
Fire-retardant divider

DIVIDR-(F.DCTFP-I)-120MM

Divider for the I duct
x 5 pcs
Fire protection duct end cap I30/I60/I90/I120 to be used in E4 system

ENDCAP-FP-F.FPDCT-I-200X50MM

End cap for metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct end cap I30/I60/I90/I120 to be used in E4 system

ENDCAP-FP-F.FPDCT-I-260X100MM

End cap for metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct end cap I30/I60/I90/I120 to be used in E4 system

ENDCAP-FP-F.FPDCT-I-400X120MM

End cap for metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct end cap I30/I60/I90/I120 to be used in E4 system

ENDCAP-FP-F.FPDCT-I-30X30MM

End cap for metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct end cap I30/I60/I90/I120 to be used in E4 system

ENDCAP-FP-F.FPDCT-I-40X40MM

End cap for metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct wall connection collar I30/I60/I90/I120

WLCONCOLAR-F.FPDCT-I-80X50MM

Wall connection collar for fire protection I-duct for encapsulation of combustibles with active fire suppression
x 1 pcs
Fire protection duct wall connection collar I30/I60/I90/I120

WLCONCOLAR-F.FPDCT-I-200X50MM

Wall connection collar for fire protection I-duct for encapsulation of combustibles with active fire suppression
x 1 pcs
Fire protection duct wall connection collar I30/I60/I90/I120

WLCONCOLAR-F.FPDCT-I-260X100MM

Wall connection collar for fire protection I-duct for encapsulation of combustibles with active fire suppression
x 1 pcs
Fire protection duct wall connection collar I30/I60/I90/I120

WLCONCOLAR-F.FPDCT-I-400X120MM

Wall connection collar for fire protection I-duct for encapsulation of combustibles with active fire suppression
x 1 pcs
Fire protection duct flat square I30/I60/I90/I120

FLSQUAR-FP-F.FPDCT-I-80X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct flat square I30/I60/I90/I120

FLSQUAR-FP-F.FPDCT-I-200X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct flat square I30/I60/I90/I120

FLSQUAR-FP-F.FPDCT-I-260X100MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct flat square I30/I60/I90/I120

FLSQUAR-FP-F.FPDCT-I-400X120MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct T-piece I30/I60/I90/I120

PCE-T-F.FPDCT-I-80X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct T-piece I30/I60/I90/I120

PCE-T-F.FPDCT-I-200X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct T-piece I30/I60/I90/I120

PCE-T-F.FPDCT-I-260X100MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct T-piece I30/I60/I90/I120

PCE-T-F.FPDCT-I-400X120MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct T-piece I30/I60/I90/I120

PCE-T-F.FPDCT-I-30X30MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct T-piece I30/I60/I90/I120

PCE-T-F.FPDCT-I-40X40MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct inner corner I30/I60/I90/I120

INCRN-FP-F.FPDCT-I-80X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct inner corner I30/I60/I90/I120

INCRN-FP-F.FPDCT-I-200X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct inner corner I30/I60/I90/I120

INCRN-FP-F.FPDCT-I-260X100MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct inner corner I30/I60/I90/I120

INCRN-FP-F.FPDCT-I-400X120MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct inner corner I30/I60/I90/I120

INCRN-FP-F.FPDCT-I-30X30MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct inner corner I30/I60/I90/I120

INCRN-FP-F.FPDCT-I-40X40MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Cable bracket for overhead mounting

CBLBRKT-F.DCTFP-I-80X50

Use in E4 fire protection duct system
x 24 pcs
Cable bracket for overhead mounting

CBLBRKT-F.DCTFP-I-200X50

Use in E4 fire protection duct system
x 24 pcs
Earthing clip

DCTERTHCLIP-F.DCTFP-I

Use in E4 fire protection duct system for potential equalisation in I-duct or E-duct
x 25 pcs
Fire protection duct outer corner I30/I60/I90/I120

EXCRN-FP-F.FPDCT-I-80X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct outer corner I30/I60/I90/I120

EXCRN-FP-F.FPDCT-I-200X50MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct outer corner I30/I60/I90/I120

EXCRN-FP-F.FPDCT-I-260X100MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct outer corner I30/I60/I90/I120

EXCRN-FP-F.FPDCT-I-400X120MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct outer corner I30/I60/I90/I120

EXCRN-FP-F.FPDCT-I-30X30MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire protection duct outer corner I30/I60/I90/I120

EXCRN-FP-F.FPDCT-I-40X40MM

Metal fire protection duct for encapsulation of fire loads with active fire retardation
x 1 pcs
Fire partition marking plate for cables, pipes and electrical lines

MRKPLT-PIPE-CBL

x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information