Fire protection duct I30/I60/I90/I120
Fire protection duct I30/I60/I90/I120
FPDCT-I-400X120-PU2/2M
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- No propagation of fire in the duct; actively inhibits fire
- Low space requirements as virtually the entire duct cross-section is usable
- Fast, simple installation; easily mountable, self-closing components
- Dust-free installation
- Simple fastening, even directly on ceilings or walls
- Easily accessible, therefore maintenance-friendly; easy and simple to add to installation at a later stage
- Cable versions available with metal or plastic cable fittings in accordance with EN 60 423
- Dimensionally stable
- Special designs also deliverable via special order: Two-sided, three-sided, four-sided, round duct, stainless steel duct, surfaces in RAL colours
- Fire resistance rating I 30 to I 120
- Interior coating begins to react at +200°C
- Low tare weight
- Where cables and pipes are directly supported, the permissible total weight resulting from cable and pipe dead weight is ≤ 34 kg/m
- Store in a dry and frost-free place
- When installing the fire protection duct, closely observe the installation instructions and approval Z-19.30-2214
DIBt National technical approval Z-19.30-2214
For use in system E4
Fire protection duct I 30/I 60/I 90/I 120 for encapsulation of combustibles
- Escape and rescue routes, as well as in essential corridors and stairwells
- Suitable for cables, flammable pipes and non-flammable pipes with flammable synthetic rubber insulation
- The I-duct can be routed through fire-resistant solid and lightweight partition walls
- Duct itself can act as a cable conduit
The installation instructions and general type approval Z-19.30-2214 must be strictly observed when installing the fire protection duct.
Width x height | 400 x 120 mm |
Length | 2000 mm |
Colour | Silver grey |
Fire resistance rating | I30, I60, I90, I120 |
Surface | Zinc plated |
Material | Steel / steel |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt