Fire protection collar set EC Endless Collar
Pipe sleeve EC Endless Collar Set
PIPSLEV-SET-FPTAPE/METTAPE-D160MM-20PCS
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/38359.jpg)
Register now and access more than 125,000 products
- For straight ducts
- Zero distance possible with aBG Z-19.53-2551
- Suitable for retrofitting
- Sockets may be located in the sleeve area
- Low assembly height
- Corner solutions are possible
- Few fixing points, at ∅ 110 mm only 3 lugs
- With a sleeve height ≥ ∅ 110 mm, the assembly height is only 40 mm
- Endless collar, independent of pipe diameter
- Can be installed in extremely tight spaces
For detailed information on the partition, please refer to the general type approval Z-19.53-2549
Wall and ceiling ducts fire-resistant Z-19.53-2549
Datasheets(X)
For processing in the F4 system with fire protection sleeve EC Endless Collar F4
- For wall and ceiling ducts in accordance with fire resistance class fire-resistant
- For uninsulated flammable pipes with an outer diameter up to 160 mm, optionally with a PE acoustic insulation sleeve
- PE acoustic insulation sleeve with insulation thickness ∅ 4 mm
- Synthetic rubber insulation for plastic pipes, steel, stainless steel and copper pipes
- PVC, PE, PP pipes
- Mineral-reinforced plastic pipes such as Poloplast - Polokal NG, Wavin - SI Tech, Geberit - Silent PP, Rehau - Raupiano Plus, Coes Blue Power, Valsir - TRIplus, Mainpex - Mainpower
- Multi-layer composite piping such as Fusiotherm Stabi, Uponor Unipipe, alpex F 50/alpex L
- Copper, steel and stainless steel pipes
Number of pieces in assortment/set | 26 PCS |
Building material class conditions | in accordance with DIN EN 13501 |
Thickness | 2 mm |
Fire resistance rating | EI120 |
Suitable for plastic pipe (outer diameter) | 160 mm |
Suitable for max. carrier pipe | 160 mm |
Suitable for min. carrier pipe | 32 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!