Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fire protection cable pipe starter set System B2

Fire protection cable pipes starter set 8 pcs
STARTER SET FIRE PROTECTION CABLE TUBE

Art.-no. 0988046088

EAN 4099618923203

-,--
price per selected packing unit
| Individual prices for customers after login
Fire protection cable pipe starter set System B2

Art.-no. 0988046088

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Basic set for installing system B2 cable pipes

Prefabricated set consisting of the system components or products for installing system B2 cable pipe penetration sealing


  • Cable pipes in three different dimensions

  • Ablative coating for cable pipes

  • Installation set (approval and 2x name plates)
Notice

Further details and documentation on the system can be found at www.wuerth.de/brandschutz

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cable penetration sealing in solid walls and ceilings and in lightweight partition walls. The cable pipes have a fire rating of 90 minutes (fire resistant).



For electrical cables (except for waveguide cables), fibre optic cable bundles of dia. ≤ 100 mm with individual cables of dia. ≤ 21 mm, electrical installation pipes of dia. ≤ 32 mm with and without cable assignment as well as PVC and PE pipes (U/U) of dia. ≤ 25 mm. 100 % of the cable pipe cross-section may be utilised.

Fire protection cable pipe starter set System B2 including:
1 x
Ablative coating I

ABLATCOAT-F.CBLPIP-300ML

Description: Ablation coating for cable ducts (system B2), combi AB soft partition (system C3) and AB joint system (system C3)
Quantity: 1 x
1 x
Assembly kit for B2 system cable duct

ASMBY-SET-F.CBLPIP-B2

Quantity: 1 x
2 x
Cable duct

CBLPIP-FP-150X60

Description: The cable duct consists of two half shells lined with an insulating layer that can be snapped together, plus two soft foam stoppers.
Quantity: 2 x
2 x
Cable duct

CBLPIP-FP-200X90

Description: The cable duct consists of two half shells lined with an insulating layer that can be snapped together, plus two soft foam stoppers.
Quantity: 2 x
2 x
Cable duct

CBLPIP-FP-300X90

Description: The cable duct consists of two half shells lined with an insulating layer that can be snapped together, plus two soft foam stoppers.
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information