Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Combination fire protection block

Fire protection block
FPBLOCK-VACUU-144X200X60MM

Art.-no. 0893305455
EAN 4053479472607
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For closing off angular openings. Fire resistance category fire-resistant
  • Fast assembly

  • Simple and cost-effective

  • Easy to retrofit

  • Halogen-free and solvent-free

  • Subsequent installation at any time
  • Wall and ceiling ducts, fire-resistant, fire protection blocks, fire-resistant Z-19.53-2374

  • Product approval Combi fire protection compound Z-19.11-2101
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For processing in the system [E1.1] Fire protection blocks and stoppers [E1.1]

  • Fire resistance category fire-resistant

  • For wall and ceiling ducts of electrical cables and for copper pipes up to 28 mm diameter or steel pipes up to 54 mm diameter (pipes only for blocks)
Instructions
  • Fire-retardant plugs are simply selected according to the diameter of the core drill hole and installed in both sides of the wall or ceiling, and the space between cables is closed with the Combi fire protection compound.

  • Rectangular openings are closed off with the fire-retardant blocks. These must be installed tautly and in layers with an offset of the vertical joints.

Length x width x height

200 x 144 x 60 mm

Fire resistance rating

Fire resistant

Colour

Red
Dark red

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Combination fire protection putty

FPPUTY-COMBO-310ML

For sealing round or square openings

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information