Fire partition marking plate for cables, pipes and electrical lines
MRKPLT-PIPE-CBL
Art.-no. 0893310006
EAN 4053479638386
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
This penetration seal must not be damaged! Damage must be reported to the manufacturer and must be professionally replaced!
Datasheets(X)
Length x height | 140 x 80 mm |
Fire protection system | B2, F4, E1.1, J1, L1, G3.1, J3 |
| Identification plate art. no. 0893310008 | Fire penetration seal for cables and pipes | ||||
| W2 system - Würth I-Block 90 K combination ceiling penetration seal system, general type approval aBG Z-19.53-2669 | Penetration seal no. | ||||
| W3 system - Würth I-Block 120 K combination ceiling penetration seal system, general type approval aBG Z-19.53-2669 | |||||
| Sanitary installations | Heating | Air conditioning | Ventilation | Electrical | Ring gap seal |
| Penetration seal manufacturer | Date | ||||
| Sanitary installations | Heating | Air conditioning | Ventilation | Electrical | Ring gap seal |
| Penetration seal manufacturer | Date | ||||
| Sanitary installations | Heating | Air conditioning | Ventilation | Electrical | Ring gap seal |
| Penetration seal manufacturer | Date | ||||
| This penetration seal must not be damaged! Damage must be reported to the manufacturer and must be professionally repaired! | |||||
| Identification plate art. no. 0893310007 | Firewall for cables or pipes | ||||||||
| System F8 | Pipe collars zero distance | fire-resistant | 30 □ | 60 □ | 90 □ | - | Minutes | Z-19.53-2551 | |
| System E5 | Fire protection sleeve Würth KB SR | Application 1.2.1a | - | - | - | - | - | Z-56.217-3602 | |
| System E5 | Fire protection sleeve Würth KB SR | Application 1.2.1b | - | - | - | - | - | Z-56.217-3602 | |
| System J2 | Joint cord RP 55 | Same load | 30 □ | 60 □ | 90 □ | 120 □ | Minutes | Z-19.23-2098 | |
| System J2 | Fire protection cord RP 55 | Shear load | 30 □ | 60 □ | 90 □ | 120 □ | |||
| System E 4.1 | E-fire protection duct | Fire integrity E30-E90 | 30 □ | 60 □ | 90 □ | - | Minutes | P-MPA-E-19-010 | |
| System H 3.1 | DBU RED fire protection wrap | Fire rating 120 minutes | 30 □ | 60 □ | 90 □ | 120 □ | Minutes | P-2401/919/23-MPA BS | |
| Partition manufacturer: | Date: | Partition no.: | |||||||
| This partition must not be damaged! Damage must be reported to the manufacturer and must be professionally repaired! | |||||||||
| Identification plate art. no. 0893310006 | Firewall for cables or pipes | |||||||
| System G3.1 | BS-V fire protection connector | Fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | Z-19.53-2711/2712 | |
| System B2 | Cable conduits KR/KT | Fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | Z-19.53-2366/2678 | |
| System F4 | EC Endless Collar | Fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | Z-19.53-2549 | |
| System E1.1 | Fire protection blocks combination | Fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | Z-19.53-2374 | |
| System E1.1 | Fire protection plugs combination | Fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | Z-19.53-2382 | |
| System J1 | Joint system A | fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | P-3786/2243/11-MPA BS | |
| System L1 | Joint system B1 | DIN 4102-B1 | - | - | - | - | P-NDS04-868 | |
| Partition manufacturer: | Date: | Partition no.: | ||||||
| This partition must not be damaged! Damage must be reported to the manufacturer and must be professionally repaired! | ||||||||
| Identification plate art. no. 0893310001 | Fire penetration seal for cables and electrical lines | ||||||||
| System A | Combination partition | Fire-resistant | 30 □ | 60 □ | 90 □ | - | Minutes | Z-19.53-2499 | |
| System B | Fire partition M | Fire rating 120 | - | - | - | 120 □ | Minutes | Z-19.53-2298 | |
| System C | Fire partition W combination | Fire-resistant | 30 □ | 60 □ | 90 □ | - | Minutes | Z-19.53-2567 | |
| System C3 | Combi AB soft penetration seal | Fire-resistant | 30 □ | 60 □ | 90 □ | - | Minutes | Z-19.53-2677 | |
| System E | Fire protection cushion 90 | fire-resistant | 30 □ | 60 □ | 90 □ | - | Minutes | Z-19.53-2375 | |
| Partition manufacturer: | Date: | Partition no.: | |||||||
| This partition must not be damaged! Damage must be reported to the manufacturer and must be professionally repaired! | |||||||||
| Identification plate art. no. 0893310005 | Firewall for cables or pipes | ||||||||
| System D2.1 | Intumescent fire protection sealant | Fire rating 120 minutes | 30 □ | 60 □ | 90 □ | 120 □ | Minutes | Z-19.53-2582 | |
| System E4 | I-fire protection duct | see approval | I30 □ | I60 □ | I90 □ | I120 □ | Minutes | Z-19.30-2214 | |
| System G2 | Pipe partition dB intumescent | fire-resistant | 30 □ | 60 □ | 90 □ | - | Minutes | P-3375/440/09-MPA BS | |
| Partition manufacturer: | Date: | Partition no.: | |||||||
| This partition must not be damaged! Damage must be reported to the manufacturer and must be professionally repaired! | |||||||||
| Identification plate art. no. 0893310004 | Firewall for cables or pipes | |||||||
| System D4 | Fire protection foam combination | Fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | Z-19.53-2337 | |
| System D4.1 | WUM-EASY | E30-E90 | 30 □ | 60 □ | 90 □ | Minutes | GA-2022/076-Nau | |
| System F2 | Pipe partition M light | Fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | Z-19.53-2447 | |
| System F3 | Pipe partition I plus/I iso | Fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | Z-19.53-2453/Z-19.53-2312 | |
| System H2 | Pipe partition IM-M | fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | P-3680/8053-MPA BS | |
| Pipe partition IM-LT | fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | P-3682/8073-MPA BS | ||
| System H3 | Pipe partition intumescent strip plus | fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | P-3333/2736-MPA BS | |
| Partition manufacturer: | Date: | Partition no.: | ||||||
| This partition must not be damaged! Damage must be reported to the manufacturer and must be professionally repaired! | ||||||||
| Identification plate art. no. 0893310003 | Firewall for cables or pipes | |||||||
| System A | Combination partition | Fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | Z-19.53-2499 | |
| System B1 | Cable box, short | Fire-retardant/fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | Z-19.53-2450 | |
| System B1 | Cable box, long | fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | Z-19.53-2520 | |
| System C | Fire partition W combination | Fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | Z-19.53-2567 | |
| System C1 | Fire partition W 1 | Fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | Z-19.53-2568 | |
| System D1 | Fire protection foam 90 | Fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | Z-19.53-2358/Z-19.53.2538 | |
| System D2 | Cable insulation intumescent | Fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | Z-19.53-2309 | |
| System E1.1 | Fire protection blocks | Fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | Z-19.53-2374 | |
| System E1.1 | Fire protection plugs | Fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | Z-19.53-2382 | |
| System F | Pipe partition M | Fire-resistant | 30 □ | 60 □ | 90 □ | Minutes | Z-19.53-2379 | |
| Partition manufacturer: | Date: | Partition no.: | ||||||
| This partition must not be damaged! Damage must be reported to the manufacturer and must be professionally repaired! | ||||||||
| Identification plate art. no. 0893310002 | Fire partition for pipelines and joints | ||||||||
| System F | Pipe partition M | fire-resistant | 30 □ | 60 □ | 90 □ | - | Minutes | Z-19.53-2379 | |
| System G | Individual penetration as per LAR | fire-resistant | 30 □ | 60 □ | 90 □ | - | Minutes | as per LAR | |
| System G1 | Individual penetration as per LAR | as per LAR | |||||||
| System H | Pipe partition Z | Fire-resistant | 30 □ | 60 □ | 90 □ | - | Minutes | Z-19.53-2499 | |
| System H1 | Pipe partition KL | Fire rating 120 minutes | 30 □ | 60 □ | 90 □ | - | Minutes | P-3590/188/11-MPA BS | |
| System I | Pipe partition K | - | 30 □ | 60 □ | 90 □ | 120 □ | Minutes | No. 181144 | |
| System L | Pipe partition P | Fire rating 120 minutes | 30 □ | 60 □ | 90 □ | 120 □ | Minutes | ETA-19/0060 | |
| Partition manufacturer: | Date: | Partition no.: | |||||||
| This partition must not be damaged! Damage must be reported to the manufacturer and must be professionally repaired! | |||||||||