Fire extinguisher 6kg
Fire extinguisher EN 3, 6 kg
FIREEXTING-EN3-6KG
Art.-no. 09939976
EAN 4038898065104
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fire ratings: ABC
- Extinguishing agent: Powder
- Permanent pressure unit with manometer
- Extinguishing agent container made of high-quality sheet steel
- Steady positioning due to a stable support foot
- Durable brass fitting
- Includes wall bracket
- Test interval 24 months after production date
- Free from PFAS/PFHxA
Datasheets(X)
The 6 kg powder fire extinguisher is ideal for use in residential buildings, offices, workshops, garages and vehicles and conforms to the EN 3 standard.
Type | PD 6 GA |
Extinguishing agents | Adex |
Propellant | Nitrogen |
Max. usage duration | 18 s |
Min./max. temperature conditions | -30 to 60 °C |
Weight of content | 6 kg |