Snap hook DIN 5299, shape C, A2 stainless steel
DIN 5299 plain A2 stainless steel
KARABHOK-FD-DIN5299-A2-C-50X5
Art.-no. 05240505
EAN 4011231444637
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The hook cannot be opened when loaded with specified live load capacity due to elastic deformation
The live load specified in the table is only a suggested maximum load capacity for the snap hook and is not binding for approval.
Datasheets(X)
![]() | |
Length (l1) | 50 mm |
Thickness (d3) | 5 mm |
Internal diameter (d1) | 8 mm |
Internal diameter 2 (d2) | 15 mm |
Max. load capacity | 120 kg |
Standards | DIN 5299 |
Form | C |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
