Fir tree clip with small gradation and narrow fir tree shape
Fine-rib push-in rivet
FIRTREECLIP-VW-PLUG-PLA
Art.-no. 05009219
EAN 4047376893245
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 6.00-6.50 mm |
Min./max. attachment thickness | 3.00-11.00 mm |
Head diameter (A) | 14.00 mm |
Head height (B) | 2.50 mm |
Length below head (C) | 14.50 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Audi, Volkswagen, Ford |
Corresponds to original spare part number | 82386320301C, 1489595, 823863203 |
Installation location | Interior, Underbody, Universal |
Type of vehicle | Universal |
