Fir tree clip with small gradation and narrow fir tree shape
Fine-rib push-in rivet
FIRTREECLIP-D6,5MM-POM-BLACK
Art.-no. 0501121004
EAN 4046777650433
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 6.50-6.50 mm |
Min./max. attachment thickness | 0.70-3.00 mm |
Head diameter (A) | 21.00 mm |
Head height (B) | 2.50 mm |
Length below head (C) | 16.50 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Citroen, Peugeot |
Corresponds to original spare part number | 96343100XX, 6992W9 |
Installation location | Bodywork, Engine compartment |
Type of vehicle | Passenger car |
