Fir tree clip with small gradation and narrow fir tree shape
Fine-rib push-in rivet
FIRTREECLIP-CITR/PEUG-BLACK
Art.-no. 0501121111
EAN 4047376898035
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 6.30-6.70 mm |
Min./max. attachment thickness | 2.50-8.00 mm |
Head diameter (A) | 17.80 mm |
Head height (B) | 2.50 mm |
Length below head (C) | 15.50 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Citroen, Peugeot, Mercedes-Benz, Opel/Vauxhall |
Corresponds to original spare part number | 94530432, 7518C0, 4805252, A0009881128, 94530432 |
Installation location | Interior, Engine compartment, Underbody, Bodywork |
Type of vehicle | Universal |
