Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Finishing disc Useit® Superpad SG

Fine-sanding disc Useit Superpad SG
DSPAP-USEIT-SG-800-D150MM
ZEBRA

Art.-no. 0587403080
EAN 4046778458243
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
The finishing disc for finishing and polish sanding.

The sanding dust is vacuumed away completely from the entire surface


  • No pinholing, no clogging, high sanding performance, long service life, cool sanding, uniform grinding finish, no formation of shadows on mineral materials

  • Dust- and shadow-free operation


Quicker grinding times and effective operation at a grinding performance up to six times higher compared with conventional abrasives


Time and cost savings



Can achieve very high gloss without polishing paste


Time and cost savings



Removes dust inclusions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for wet and dry sanding

  • Grinding of mineral materials (artificial stone), painted wooden surfaces, plastics and stainless steel, copper, brass and aluminium

Form

Washer

Diameter (Ø)

150 mm

Grinding pattern

800

Adhesive system

Hook and loop

Suitable machines

Random orbit sander D 150

Material of abrasive medium

Silicon grain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information