Finger scanner unit
Finger scanner for ENEO multiple lock
FNGSCANNER-(F.MULTILOK-ENEO)
Art.-no. 0688528700
EAN 4052712752100
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Maximum security
- Finger scanner integrated in the door leaf for access control
- Up to 150 fingerprints can be stored
When routing the cable, ensure that the black box is installed in a position that can be easily accessed for maintenance. (E.g. close to the drive unit cut-out).
Delivery time approx. 15 working days after receipt of order.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
- Mounting with front fitting
- Side mounting through the leaf
- Mounting with adhesive
![]() | |
Suitable for | House doors |
Type of assembly | Fit with adhesive or screw-on |
Compatible with | Electrical multi-point locking Eneo CC |
DIN direction | DIN R/L |
Surface | High-gloss polished |
Width (B) | 44.6 mm |
Length x width x height | 75.4 x 44.6 x 30 mm |
Min./max. ambient temperature | -20 to +85 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
