Fine-grain pens, assortment
Fine-grained pencil assortment
FNGRAINPIN-SORT-3PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fine brush tip
Suitable for crust-free glaze application, particularly for fine retouching work (fine lines and points).
Good adhesion
- Good adhesion to painted and wooden surfaces
- Resistant to smearing and waterproof
Fast-drying
Can be painted over
The fine-grain pens are not refillable
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Do not empty into sewage system. Only dispose of completely empty and dried out containers in household waste. Material residues can be disposed of in accordance with waste code no. AAV 080111 - paint and lacquer waste containing organic solvents and other harmful substances.
For replicating fine wood grains/textures after having been filled in a base colour with 2-component repair filler RSM. Recommended for indoor use.
Remove the screw cap, and the pen is ready to use. The missing grain is traced with the tip of the fine-grain pen. For final sealing, spray again with clear varnish.
Reseal the pen well after use, otherwise there is a risk of it drying out.
For more information, please refer to the technical data sheet.
Chemical basis | Acrylic resin paint |
Density | 0.9 g/cm³ |
Density conditions | at 20°C |
Min. grip strength | 5 min |
Grip strength conditions | depending on room temperature and layer thickness |
Min. dust-drying time | 1 min |
Max. dust-drying time | 2 min |
Conditions for dust-drying time | depending on room temperature and layer thickness |
Ignition temperature | 270 °C |
Min. flashing point | 23 °C |
Number of pieces in assortment/set | 3 PCS |
Weight of content | 4 g |
Water-soluble | No |
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.