Fine-grain pen
Fine grain pin
FNGRAINPIN-LACQUER-FN-OAK-RUSTIC-5G
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fine brush tip
Suitable for crust-free glaze application, particularly for fine retouching work (fine lines and points).
Good adhesion
- Good adhesion to painted and wooden surfaces
- Resistant to smearing and waterproof
Fast-drying
Can be painted over
Please note that the colours shown may differ from the original colour for printing-related reasons.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Do not empty into sewage system. Only dispose of completely empty and dried out containers in household waste. Material residues can be disposed of in accordance with waste code no. AAV 080111 - paint and lacquer waste containing organic solvents and other harmful substances. The fine-grain pens are not refillable.
Datasheets(X)
For replicating fine wood grains/textures after having been filled in a base colour with 2-component repair filler. Recommended for indoor use
Remove the screw cap, and the pen is ready to use. The missing grain is traced with the tip of the fine-grain pen. For more application information, please refer to the technical data sheet.
Chemical basis | Acrylic resin paint |
Colour | Oak, rustic |
Density | 0.9 g/cm³ |
Density conditions | at 20°C |
Min. dust-drying time | 1 min |
Max. dust-drying time | 2 min |
Conditions for dust-drying time | depending on room temperature and layer thickness |
Min. grip strength | 5 min |
Grip strength conditions | depending on room temperature and layer thickness |
Min. flashing point | 23 °C |
Ignition temperature | 270 °C |
Water-soluble | No |
Weight of content | 5 g |