Filter strap wrench commercial vehicles 1/2 inch
Filter belt wrench 1/2 inch
1/2ZO FILTSTRAP-SPANNER D105-125
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Disassembly and assembly of air and water filter cartridges
Datasheets(X)
Universal (commercial vehicles), construction and agricultural machinery
Drive | 1/2 inch |
Drive type | Internal square |
Min./max. clamping width | 105-125 mm |
Width of band | 75 mm |
Product weight (per item) | 978.970 g |