Filter Clean Diesel
DPF cleaning additive, FILTER CLEAN
CLNADD-(FILTER-CLEAN)-DIESEL-200ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Supports Diesel particle filter regeneration even when driving in city traffic by reducing the "threshold temperature", as well as reducing emissions.
- Laboratory and road tests have indicated a significant reduction in DPF soot.
- Preventive additive for city traffic.
- "KEEP CLEAN" & "CLEAN UP" technology.
Do not exceed the recommended product dosage. Not suitable for PSA diesel engines (Peugeot/Citroën) equipped as original equipment with a special additive tank for particulate filters.
Datasheets(X)
Compatible with all types of diesel. Not suitable for PSA diesel engines (PAT fluid replacement).
Add directly into the fuel tank before refilling with fuel. One 200-ml bottle can treat up to 50 l of fuel.
Contents | 200 ml |
Colour | Olive brown, similar to RAL 8008 |
Smell/fragrance | Gasoline |
Chemical basis | Hydrocarbons |
Shelf life from production | 24 Month |
Density | 0.815 g/cm³ |
Density conditions | at 20°C |