Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Film dispenser For simple handling of masking film

Film dispenser trolley
FLMDSPTRLY-F.LACWRKPROT-MOB

Art.-no. 0891818106
EAN 4052712524912
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
For simple handling of paintwork protective films
  • Large tyres for problem-free manoeuvring in the paint workshop

  • Optimal, pull-based mechanism and highly robust construction with guide roller; in combination with paintwork protection film Mask Plus or Mask Light, facilitates complete masking of a vehicle by just one individual.

  • Simple to cut off cover film with specially fitted U-profile rail

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service, or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For simple handling of paintwork protection films.

Design

Roll

Material

Metal

Colour

Blue

Suitable for max. roller width

100 cm

Length

141 cm

Width

65 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information