Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Filling system REFILLO®

Filling system REFILLO
PNCANI-REFILLO-EMPTY-SILICONESPRAY

Art.-no. 089180014

EAN 4011231826501

-,--
price per selected packing unit
| Individual prices for customers after login
Filling system REFILLO®

Art.-no. 089180014

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The safe and economical system for manual refilling of spray cans with active substances and compressed air.
  • Protecting the environment by reducing waste and dispensing with poisonous propellant gases

  • Reduces storage volume in the workshop

  • Easy handling

  • Space-saving storage in the ORSY®1 shelving system

  • Tested safety through CE marking and testing according to the machinery directive

  • Reduces costs when compared to conventional aerosol cans
Notice

Empty can

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

1. Create depressurisation in the REFILLO® can


2. Unscrew spray head from the REFILLO® can


3. Fill in the active substance


4. Screw spray head on the REFILLO ® can


5. Press REFILLO® can onto the "REFILLO® combination compressed air charging station"


6. Wait until the pressure compensation has taken place and remove from "REFILLO® combination compressed air charging station"


7. The REFILLO® can is ready for use

Suitable for active ingredient

Silicone

Contents

400 ml

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Canister coating ORSY®protec

CANIJAC-F.FILSYS-ORSYPROTEC

Electrically conductive canister coating for all 20 l REFILLOmat active agents
Compressed-air filling station Refillo® combi

FILSTA-COMPRESSED AIR CANS-COMBI

For quick and easy pressurised filling of REFILLO & REFILLOmat cans
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tap DN 45 thread for 5 l and 10 l plastic canisters

TAP-(F.PLACANI-5LTR)

The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.
x 1 pcs
Plastic tap DN 60 connection

TAP-(F.PLACANI-20/60LTR)

For plastic canisters with DN 60 connection for 20 L/25 L and 60 L
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Spare direct jet spray head for REFILLO® cans

SPRHD-F.FILSYS-(X-DIRECTJET)

Replaceable spare direct jet spray head for the REFILLO® system
x 1 pcs
Replacement misting spray head for REFILLO® cans

SPRHD-F.FILSYS-(X-ATOMISER)

Replaceable spare misting spray head for the REFILLO® system
x 1 pcs
Spare weld spray head for REFILLO® cans

SPRHD-F.FILSYS-WELDSPR

Replaceable spare weld spray head for the REFILLO® system
x 1 pcs
Spare direct jet spray head with extension tube for REFILLO® cans

SPRHD-F.FILSYS-LNGPIP-10PCS

Replaceable spare direct jet spray head with extension tube for the REFILLO® system
x 1 pcs
Spare spray head for foaming for REFILLO® cans

FMSPRHD-SPRE-F.FILSYS

Replaceable spare spray head for foaming for the REFILLO® system
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information