Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Filler VAKU 40

Filler, VAKU 40
FILR-FILL-(VAKU-40)-1800G

Art.-no. 089260402

EAN 4047376147515

-,--
price per selected packing unit
| Individual prices for customers after login
Filler VAKU 40

Art.-no. 089260402

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Filler for filling and levelling deep uneven surfaces and scratches

Specific weight reduced by 30%


  • Extremely easy to sand and minimal dust build-up

  • User-friendly


Quick drying


Ensures fast further processing that will save you time



High filling power and a high degree of stability under load



Heat-resistant up to 80°C

Notice

Maximum permissible VOC content of VAKU 40: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOCFarbV): 0 g/l


Roughly sand the surface depending on condition to achieve optimum adhesion.


  • Iron, steel, zinc: P40-P240

  • Aluminium: P150-P240

  • GFRP: P150-P240

  • Old paint: P150-P240


Polyester putty will not harden below +10°C.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Certificates/ Documents

 | 

 | 

Application area

Excellent adhesion to iron, steel, aluminium, zinc-plated and hot-dip zinc-plated surfaces, GFRP and wood Can be used on all material surfaces.


  • Auto/cargo: In vehicle construction and in vehicle repair work for deeply uneven surfaces and scratches as a basis for finishing with fine filler

  • Metal: As filler in prototype construction and for compensating blowholes and welding spots

  • Wood: Ideal as repair putty for use in the construction sector. For universal use on all types of wood. Ideally suited for wood restoration, and in window, door and prototype construction. Not suitable for use on oily types of wood.
Instructions

The application surface must be clean, dry and free from grease
Depending on the surface structure, surfaces should be coarsely sanded to achieve optimum adhesion.


  • Iron, steel and zinc: P40-P240

  • Aluminium: P150-P240

  • GFRP: P150-P240

  • Old paint: P150-P240

Wherever possible, only sand polyester material when dry due to its sensitivity to water.



To prevent possible complaints, always ensure the correct dosing ratio between filler and hardener


  • Dosage: 2% hardener

  • Working life: 4-5 minutes at 20°C

  • Drying time: 20-30 minutes at 20°C

  • Sandpaper: P80-280 Wet only once completely dry

Weight of content

1760 g

Conditions for VOC concentration

ChemVOCFarb

Chemical basis

Polyester

Colour

Light beige

Hardener content

2 %

Density

1.592 g/cm³

Max. working life

5 min

Min. working life

4 min

Conditions for working life

at 20°C

Conditions for drying time

at 20°C

Min. drying time

20 min

Max. drying time

30 min

Max. temperature resistance of the hardened material

80 °C

Max. permissible VOC concentration

250 g/l

Max. VOC concentration

0 g/l

Shelf life from production

12 Month

Included in delivery

1760 g + 40 g hardener and plastic spatula

Filler VAKU 40 including:
1 x
Vaku hardener (peroxide hardener)

HARD-FILR-VAKU-TUBE-40G

Description: Putty hardener for our polyester putty VAKU 20–VAKU 80
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Silicone remover

SILREM-AEROSOLCAN-600ML

For professional cleaning and degreasing before applying adhesives or painting
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 3
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 2
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 4
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 3
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 2
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 3
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 4
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 3
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 0
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 0
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 2
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 2
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information