Filament PLA galaxy
PRNTMATL-PLA-GALAXY-BLACK-D1,75MM-1KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Manufacturers | Würth |
Material | PLA - Polylactid |
Filament diameter (dF) | 1.75 mm |
Weight of filament | 1 kg |
Empty weight of filament spool | 260 g |
Colour | Traffic black, similar to RAL 9017 |
Diameter (d1) | 200 mm |
Diameter 2 (d2) | 105 mm |
Diameter 3 (d3) | 52 mm |
External width (b1) | 68 mm |
Internal width (b2) | 59 mm |
Min. diameter nozzle | 0.25 mm |
Nozzle temperature temperature min./max. | 210-230 °C |
Min./max. temperature printing bed | 50 to 60 °C |
Min./max. fan speed | 60-100 % |
Printing speed min./max. | 40-200 mm/s |
Max. volumetric speed | 21 mm³/s |
Adhesive recommended | Not required |
Closed installation space | Not required |
Hardened nozzle | Not required |
Shelf life from production/conditions | 24 Month / in intact original packaging, no direct sunlight, dry and clean storage area at 18°C bis 27°C/65°F bis 80°F room temperature |