Fibreglass rod For CPS cable feed device
Fibreglass rod
FBRGLSROD-F.CBLFEDSYS-CPS6.0-50M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Length | 50 m |
Suitable for | Cable retraction device CPS 6.0 |
Diameter (Ø) | 6 mm |
Tensile load | 320 kg |
Connection thread | M6 |
Material | Fibre glass |
Colour | Yellow |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt