Fibreglass rod For CPS cable feed device
Fibreglass rod
FBRGLSROD-F.CBLFEDSYS-CPS2-3MMX20M
Art.-no. 0975852120
EAN 4052703613625
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length | 20 m |
Suitable for | Cable feed system CPS 2 |
Diameter (Ø) | 3 mm |
Tensile load | 120 kg |
Connection thread | M6 |
Material | Fibre glass |
Colour | Red |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!