Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Fibreglass reinforcement strip

Fibreglass-reinforcement strip
STR-FBRGLS-48MMX90M

Art.-no. 0992500001
EAN 4024835834803
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
For filling plasterboard and for bridging holes and cracks

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Filling and grouting gypsum boards in dry indoor construction for walls and ceilings, and for indoor plastering with concrete, aerated concrete and sand-lime brick surfaces

Material

Fibre glass

Colour

White

Width

48 mm

Length

90 m

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Joint and surface filler WLF

FILR-(SPLICES-FACES)-LIGHTGREY-10LTR

Ready-to-use light filler for dry and indoor use with perlite. Complies with EN 15824.
x 1 pcs
Joint and surface filler WF

FILR-(SPLICES-FACES)-WHITE-10LTR

Ready-to-use filler for dry indoor construction, complies with EN 15824
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Silicon carbide abrasive mesh For manual and machine processing

MSHABRCLTH-SHT-SI-P100-115X280

x 25 pcs
Silicon carbide abrasive mesh For manual and machine processing

MSHABRCLTH-SHT-SI-P120-115X280

x 25 pcs
Silicon carbide abrasive mesh For manual and machine processing

MSHABRCLTH-SHT-SI-P150-115X280

x 25 pcs
Silicon carbide abrasive mesh For manual and machine processing

MSHABRCLTH-SHT-SI-P180-115X280

x 25 pcs
Silicon carbide abrasive mesh For manual and machine processing

MSHABRCLTH-SHT-SI-P240-115X280

x 25 pcs
Silicon carbide abrasive mesh For manual and machine processing

MSHABRCLTH-SHT-SI-P60-115X280

x 25 pcs
Silicon carbide abrasive mesh For manual and machine processing

MSHABRCLTH-SHT-SI-P80-115X280

x 25 pcs
Screw handle spatula

TWSTGRPSPTLA-BIT-150MM

Ideal for filling plasterboard joints. The bit with the Philips drive is suitable for quick screwing.
x 1 pcs
Featheredge, soft handle

SRFSPTLA-A2-SOFT-B170MM

Ideal for smoothing plaster or fillers
x 1 pcs
Featheredge, dual blade

SRFSPTLA-SST-BEECH-B200MM

Blade slightly rounded for shoulder-free putty application
x 1 pcs
Cotton jersey glove

PROTGLOV-SPEC-COTTON-SZ8

Fine cotton glove for light assembly work or as an underglove
x 12 pcs
Cotton jersey glove

PROTGLOV-SPEC-COTTON-SZ10

Fine cotton glove for light assembly work or as an underglove
x 12 pcs
Cotton jersey glove

PROTGLOV-SPEC-COTTON-SZ12

Fine cotton glove for light assembly work or as an underglove
x 12 pcs