Fibre scissors
Fibre scissors
FBRSCIS-SST-(2C-HNDL)-10IN
Art.-no. 0714030130
EAN 4099618142819
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Precise, clean and reliable cutting
- The pointed blades have been specially sharpened and feature micro-toothing to enable precise and reliable cutting
- The powerful and robust 10 inch blades are also suitable for thick materials
Highly durable
- The hardened, acetone-resistant stainless steel blades are easy to clean
Comfortable working
- The 2C handle with finger loops provides comfortable working for right-handed and left-handed users
Datasheets(X)
Length | 285 mm |
Blade length | 130 mm |
Cutting edge length | 130 mm |
Material | Stainless steel, 1.4034 |