Fiberthree F3 PA Ortho FFF printing material
F3 PA Ortho Fiberthree
PRNTMTL-F3-PA-ORTHO-TRANS-1,75MM/0.75KG
Art.-no. 9501023124
EAN 4260721740579
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The material exhibits a high level of strength with low warping tendency and very good layer adhesion
- The material differs from other polyamides due to its high light transmission and good transparency
- It is therefore ideal for applications requiring transparency and lasting resistance above 70 °C, such as for orthoses, light fixtures, displays etc.
- Printed objects are translucent, but are not clear due to the printing procedure
- Depending on the light source, the printed material appears different: slightly yellow in artificial light or slightly blue in daylight/sunlight
Advantages
- PA 6-based
- Colourless, translucent, transparent
- High strength and low warping
- Excellent adhesion to printbed
- Smooth surfaces can be printed
- Biocompatibility ISO 10993-5 is passed
Application instructions
- The filament must be stored and printed in a dry environment for the best printing results
- A drying box and drying agent/desiccant are recommended
Datasheets(X)
![]() | |
Manufacturers | Fiberthree |
Material | PA 6 - Polyamide |
Filament diameter (dF) | 1.75 mm |
Product weight (per item) | 1032.000 g |
Colour | Translucent |
