Fiberthree F3 PA ESD FFF printing material
F3 PA ESD Fiberthree
PRNTMTL-F3-PA-ESD-BLACK-1.75MM/0.5KG
Art.-no. 9501023123
EAN 4260721740524
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The carbon fibres minimise shrinkage, which reduces the risk of warping
- The material exhibits a very high level of strength with residual impact resistance, low warping tendency and very good layer adhesion
- The good heat and media resistance make it suitable for all applications for high-strength parts which should also exhibit ESD conductivity in the printed component
- The expected resistance (surface or contact) is less than 10ꝰ Ωcm in the printed component
- Attractive matt surface finish
- Tempering at 70 °C for several hours can increase the crystallinity of the polymer
- This increases the strength and resistance of the polyamide under warm and damp conditions
Advantages
- PA 6 (modified) with ESD conductivity
- Contains carbon fibres and conductive particles
- Very high strength and low warping tendency
- Good adhesion to printbed
- Matt black finish
- 10-5 to 10-9 S/cm conductivity when printed
Application instructions
- The use of abrasion-resistant nozzles is strongly recommended
- The filament must be stored and printed in a dry environment for the best printing results
- A drying box and drying agent/desiccant are recommended
Datasheets(X)
![]() | |
Manufacturers | Fiberthree |
Material | PA 6 - Polyamide |
Filament diameter (dF) | 1.75 mm |
Product weight (per item) | 784.000 g |
Colour | Black |
