Festoon bulb
Festoon bulb, vehicle, standard
BULB-(SV8,5-8)-12V-10W-L31MM
Art.-no. 072017351
EAN 4045727190357
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Car
Nominal voltage | 12 V/DC |
Power rating | 10 W |
Length (A) | 31 mm |
Max. width of glass bulb | 10.1 mm |
Contact length | 3.5 mm |
Socket designation | SV8,5-8 |