Festoon bulb
Festoon bulb commercial vehicle standard
BULB-C5W-(SV8,5-8)-24V-5W-L35MM
Art.-no. 07201712
EAN 4045727190265
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Type description | C5W |
Nominal voltage | 24 V/DC |
Power rating | 5 W |
Length (A) | 35 mm |
Max. width of glass bulb | 11 mm |
Contact length | 3.5 mm |
Socket designation | SV8,5-8 |