Festoon bulb
Festoon bulb, vehicle, standard
BULB-C5W-(SV8,5-8)-12V-5W-L40MM
Art.-no. 07201721
EAN 4045727190272
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Car
Type description | C5W |
Nominal voltage | 12 V/DC |
Power rating | 5 W |
Length (A) | 40 mm |
Max. width of glass bulb | 11 mm |
Contact length | 3.5 mm |
Socket designation | SV8,5-8 |