Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Female thread quick-action coupling series 2000 - CUPL-QCKACTION-PN-S2000-IT-G1/4IN Female thread quick-action coupling series 2000 - CUPL-QCKACTION-PN-S2000-IT-G1/4IN
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/xBk1hsuuupQ

Female thread quick-action coupling series 2000 - CUPL-QCKACTION-PN-S2000-IT-G1/4IN - 1
Female thread quick-action coupling series 2000 - CUPL-QCKACTION-PN-S2000-IT-G1/4IN - 2

Female thread quick-action coupling series 2000

Quick-action cpling w/ female thread, series 2000
CUPL-QCKACTION-PN-S2000-IT-G1/4IN

Art.-no. 0699100214

EAN 4045989046867

-,--
price per selected packing unit
| Individual prices for customers after login
Female thread quick-action coupling series 2000

Art.-no. 0699100214

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.


Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.



Ergonomically shaped locking sleeve


This ensures a secure grip and prevents the component from slipping off.



Low coupling force enables one-handed operation.


Only minimal force is required for simple, fast and safe coupling and decoupling.



Airtight connections


Low power consumption and high efficiency



Hardened locking sleeves


For max. load-bearing capacity and long service life.



Exposed surfaces are chrome-plated, nickel-plated or galvanised.


High corrosion resistance – protected even under demanding conditions.



Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.


Euro profiles are compatible with other compressed air fittings



Material: Steel

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

IT G 1/4 inch

Length (L)

57 mm

Outer diameter (D)

23 mm

Width across flats (SW)

20 mm

Flow capacity

2.1 l/min

Min./max. temperature resistance

-20 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information